MACH SCR ZP CSK SLT 3/8-16X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP CSK SLT 3/8-16X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.037.0200
  • Mfr. Model # U24540.037.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.188 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 2"
  • Material Carbon Steel
  • Item Machine Screw
  • Thread Size 3/8"-16
  • Head Angle (Deg.) 82 deg.
  • Package Quantity 100
  • Meets/Exceeds ASME B18.6.3
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Driver Size 0.081" - 0.094"
  • Head Dia. 0.717"
  • Tensile Strength (PSI) 60000
  • Head Height 0.230"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list