Skip Content
MACH SCR ZP CSK SLT 3/8-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 3/8-16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.037.0100
  • Mfr. Model # U24540.037.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.951 lbs

Technical Specs

  • Length 1"
  • Material Carbon Steel
  • Item Machine Screw
  • Finish Zinc Plated
  • Thread Size 3/8"-16
  • Package Quantity 100
  • Head Angle (Deg.) 82 deg.
  • Drive Type Slotted
  • Driver Size 0.081" - 0.094"
  • Head Type Countersunk Flat
  • Head Dia. 0.717"
  • Meets/Exceeds ASME B18.6.3
  • Tensile Strength (PSI) 60000
  • System of Measurement Inch
  • Head Height 0.230"
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list