Skip Content
MACH SCR ZP CSK SLT 3/8-16X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 3/8-16X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.037.0150
  • Mfr. Model # U24540.037.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.658 lbs

Technical Specs

  • Material Carbon Steel
  • Item Machine Screw
  • Length 1-1/2"
  • Finish Zinc Plated
  • Drive Type Slotted
  • Thread Size 3/8"-16
  • Package Quantity 100
  • Driver Size 0.081" - 0.094"
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds ASME B18.6.3
  • Head Type Countersunk Flat
  • Head Dia. 0.717"
  • Tensile Strength (PSI) 60000
  • Head Height 0.230"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list