Skip Content
MACH SCR ZP CSK SLT 3-48X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 3-48X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.009.0075
  • Mfr. Model # U24540.009.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.668 lbs

Technical Specs

  • Package Quantity 100
  • Length 3/4"
  • Material Carbon Steel
  • Finish Zinc Plated
  • Item Machine Screw
  • Drive Type Slotted
  • Driver Size 0.027" - 0.035"
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.187"
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Tensile Strength (PSI) 60000
  • System of Measurement Inch
  • Head Height 0.059"
  • Dia./Thread Size #3-48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list