MACH SCR ZP CSK SLT 12-24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP CSK SLT 12-24X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.021.0200
  • Mfr. Model # U24540.021.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.857 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Package Quantity 100
  • Material Carbon Steel
  • Length 2"
  • Drive Type Slotted
  • Head Angle (Deg.) 82 deg.
  • Driver Size 0.056" - 0.067"
  • Head Type Countersunk Flat
  • Head Dia. 0.412"
  • Meets/Exceeds ASME B18.6.3
  • Tensile Strength (PSI) 60000
  • Head Height 0.132"
  • System of Measurement Inch
  • Dia./Thread Size #12-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list