Skip Content
MACH SCR ZP CSK SLT 10-24X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 10-24X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.019.0600
  • Mfr. Model # U24540.019.0600
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.867 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Carbon Steel
  • Length 6"
  • Item Machine Screw
  • Package Quantity 100
  • Drive Type Slotted
  • Driver Size 0.056" - 0.067"
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.362"
  • Meets/Exceeds ASME B18.6.3
  • Tensile Strength (PSI) 60000
  • Head Height 0.116"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List