Skip Content
MACH SCR ZP CSK SLT 1/4-20X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 1/4-20X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.025.0225
  • Mfr. Model # U24540.025.0225
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.588 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2-1/4"
  • Material Carbon Steel
  • Thread Size 1/4"-20
  • Package Quantity 100
  • Drive Type Slotted
  • Driver Size 0.064" - 0.075"
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.477"
  • Head Type Countersunk Flat
  • Tensile Strength (PSI) 60000
  • Head Height 0.153"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List