Skip Content
MACH SCR ZP CSK SLT 1/4-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 1/4-20X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.025.0100
  • Mfr. Model # U24540.025.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.021 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Length 1"
  • Material Carbon Steel
  • Package Quantity 100
  • Drive Type Slotted
  • Thread Size 1/4"-20
  • Driver Size 0.064" - 0.075"
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.477"
  • Head Type Countersunk Flat
  • Tensile Strength (PSI) 60000
  • Head Height 0.153"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list