Skip Content
MACH SCR ZP CSK SLT 1/2-13X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK SLT 1/2-13X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24540.050.0100
  • Mfr. Model # U24540.050.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.712 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1"
  • Item Machine Screw
  • Package Quantity 50
  • Material Carbon Steel
  • Drive Type Slotted
  • Driver Size 0.091" - 0.106"
  • Head Angle (Deg.) 82 deg.
  • Thread Size 1/2"-13
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.815"
  • Tensile Strength (PSI) 60000
  • Head Height 0.223"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list