MACH SCR ZP CSK PH 8-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR ZP CSK PH 8-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.016.0025
  • Mfr. Model # U24670.016.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 2.49 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1/4"
  • Item Machine Screw
  • Package Quantity 100
  • Material Carbon Steel
  • Driver Size #2
  • Drive Type Phillips
  • Head Dia. 0.312" - 0.285"
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ASME B18.6.3
  • Head Type Countersunk Flat
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Head Height 0.100"
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list