Skip Content
MACH SCR ZP CSK PH 6-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 6-32X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.013.0200
  • Mfr. Model # U24670.013.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 6.46 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2"
  • Material Carbon Steel
  • Drive Type Phillips
  • Package Quantity 100
  • Head Angle (Deg.) 82-80
  • Driver Size #2
  • Head Dia. 0.262" - 0.238"
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Head Height 0.083" (Ref)
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list