Skip Content
MACH SCR ZP CSK PH 5/16-18X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 5/16-18X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.031.0300
  • Mfr. Model # U24670.031.0300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 55.777 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Package Quantity 100
  • Length 3"
  • Material Carbon Steel
  • Driver Size #4
  • Drive Type Phillips
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Head Dia. 0.556"
  • Meets/Exceeds ANSI B18.6.3
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Head Height 0.165"
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list