Skip Content
MACH SCR ZP CSK PH 5/16-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 5/16-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.031.0100
  • Mfr. Model # U24670.031.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 23.501 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Carbon Steel
  • Length 1"
  • Item Machine Screw
  • Package Quantity 100
  • Head Angle (Deg.) 82 deg.
  • Drive Type Phillips
  • Driver Size #4
  • Head Type Countersunk Flat
  • Meets/Exceeds ANSI B18.6.3
  • Head Dia. 0.556"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Head Height 0.165"
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list