Skip Content
MACH SCR ZP CSK PH 4-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 4-40X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.011.0037
  • Mfr. Model # U24670.011.0037
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 0.97 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Carbon Steel
  • Package Quantity 100
  • Length 3/8"
  • Item Machine Screw
  • Drive Type Phillips
  • Driver Size #1
  • Head Angle (Deg.) 82-80
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.212" - 0.191"
  • System of Measurement Inch
  • Rockwell Hardness B69 - B100
  • Head Height 0.067"
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list