Skip Content
MACH SCR ZP CSK PH 12-24X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 12-24X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.021.0075
  • Mfr. Model # U24670.021.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 8.003 lbs

Technical Specs

  • Length 3/4"
  • Item Machine Screw
  • Material Carbon Steel
  • Finish Zinc Plated
  • Drive Type Phillips
  • Package Quantity 100
  • Driver Size #3
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds ASME B18.6.3
  • Head Type Countersunk Flat
  • Head Dia. 0.380"
  • Rockwell Hardness B69 - B100
  • Head Height 0.112"
  • System of Measurement Inch
  • Dia./Thread Size #12-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list