Skip Content
MACH SCR ZP CSK PH 12-24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 12-24X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.021.0100
  • Mfr. Model # U24670.021.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 10.251 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Length 1"
  • Package Quantity 100
  • Material Carbon Steel
  • Head Angle (Deg.) 82-80
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Drive Type Phillips
  • Driver Size #3
  • Head Dia. 0.412" - 0.380"
  • Rockwell Hardness B69 - B100
  • Head Height 0.112"
  • System of Measurement Inch
  • Dia./Thread Size #12-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list