Skip Content
MACH SCR ZP CSK PH 12-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 12-24X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.021.0050
  • Mfr. Model # U24670.021.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 0.023 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Length 1/2"
  • Material Carbon Steel
  • Package Quantity 100
  • Thread Size 12-24
  • Drive Type Phillips
  • Head Angle (Deg.) 82 deg.
  • Driver Size #3
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.380"
  • Rockwell Hardness B69 - B100
  • System of Measurement Inch
  • Head Height 0.112"
  • Dia./Thread Size #12-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List