Skip Content
MACH SCR ZP CSK PH 10-24X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 10-24X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.019.0400
  • Mfr. Model # U24670.019.0400
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 24.537 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 4"
  • Material Carbon Steel
  • Package Quantity 100
  • Head Angle (Deg.) 82-80
  • Drive Type Phillips
  • Head Type Countersunk Flat
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.362" - 0.333"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Head Height 0.116"
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list