Skip Content
MACH SCR ZP CSK PH 10-24X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 10-24X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.019.0250
  • Mfr. Model # U24670.019.0250
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 15.344 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Length 2-1/2"
  • Package Quantity 100
  • Material Carbon Steel
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Countersunk Flat
  • Meets/Exceeds ASME B18.6.3
  • Head Angle (Deg.) 82-80
  • Head Dia. 0.362" - 0.333"
  • Rockwell Hardness B69 - B100
  • Head Height 0.116"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list