Skip Content
MACH SCR ZP CSK PH 10-24X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 10-24X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.019.0125
  • Mfr. Model # U24670.019.0125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Carbon Steel
  • Length 1-1/4"
  • Item Machine Screw
  • Finish Zinc Plated
  • Package Quantity 100
  • Driver Size #2
  • Drive Type Phillips
  • Head Angle (Deg.) 82 deg.
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.333"
  • Head Type Countersunk Flat
  • Rockwell Hardness B69 - B100
  • Head Height 0.098"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list