Skip Content
MACH SCR ZP CSK PH 1/4-20X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR ZP CSK PH 1/4-20X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU24670.025.0050
  • Mfr. Model # U24670.025.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1038
  • Shipping Weight 9.083 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Package Quantity 100
  • Material Carbon Steel
  • Length 1/2"
  • Drive Type Phillips
  • Head Angle (Deg.) 82 deg.
  • Driver Size #3
  • Head Dia. 0.477" - 0.442"
  • Meets/Exceeds ASME B18.6.3
  • Head Type Countersunk Flat
  • Rockwell Hardness B69 - B100
  • Head Height 0.153"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list