MACH SCR,TRUSS,3/8-16X2 1/2 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR,TRUSS,3/8-16X2 1/2 L,PK10

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KA49
  • Mfr. Model # 5KA49
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Material 18-8 Stainless Steel
  • Length 2-1/2"
  • Finish Plain
  • Package Quantity 10
  • Item Tamper Resistant Screw
  • Driver Size #14
  • Head Type Truss
  • Drive Type Spanner
  • Head Dia. 0.823"
  • Head Height 0.215"
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list