Skip Content
MACH SCR TRUSS 1/4-20X5/8 L PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR TRUSS 1/4-20X5/8 L PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2CE97
  • Mfr. Model # 2CE97
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Length 5/8"
  • Drive Type Phillips
  • Thread Size 1/4-20
  • Package Quantity 100
  • Driver Size #3
  • Head Type Truss
  • Head Dia. 0.573"-0.546"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.150"-0.133"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list