Skip Content
MACH SCR TRUSS 1/4-20X3/4 L PK15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR TRUSS 1/4-20X3/4 L PK15

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2CU10
  • Mfr. Model # 2CU10
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Machine Screw
  • Length 3/4"
  • Thread Size 1/4-20
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Finish Plain
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Truss
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.573"-0.546"
  • Head Height 0.150"-0.133"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list