Skip Content
Discontinued with Replacement
MACH SCR OVAL SS 10-24X3/4 L PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR OVAL SS 10-24X3/4 L PK60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BE44
  • Mfr. Model # 2BE44
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs
Suggested Replacement Product
MACH SCR 304 OVL CSK PH 10-24X3/4

Price: NA

Technical Specs

  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Length 3/4"
  • Finish Plain
  • Package Quantity 100
  • Thread Size 10-24
  • Drive Type Phillips
  • Driver Size #2
  • Head Angle (Deg.) 82-80
  • Head Type Oval
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.362"-0.333"
  • Head Height 0.176" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list