Skip Content
Discontinued with Replacement
MACH SCR OVAL SS 10-24X1 L PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR OVAL SS 10-24X1 L PK60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BE46
  • Mfr. Model # 2BE46
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
MACH SCR 304 OVL CSK PH 10-24X1

Price: NA

Technical Specs

  • Material 18-8 Stainless Steel
  • Item Machine Screw
  • Length 1"
  • Finish Plain
  • Package Quantity 100
  • Drive Type Phillips
  • Thread Size 10-24
  • Driver Size #2
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Oval
  • Head Dia. 0.362"-0.333"
  • Head Height 0.176" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List