Skip Content
Discontinued with Replacement
MACH SCR,FLAT,STL,4-40X1/4 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR,FLAT,STL,4-40X1/4 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MU63
  • Mfr. Model # 1MU63
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
MACH SCR ZP CSK PH 4-40X1/4

Price: NA

Technical Specs

  • Item Machine Screw
  • Finish Zinc-Plated
  • Material Carbon Steel
  • Length 1/4"
  • Package Quantity 100
  • Thread Size 4-40
  • Drive Type Phillips
  • Driver Size #1
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Meets/Exceeds ANSI B18.6.3
  • Head Dia. 0.212"-0.191"
  • Rockwell Hardness B70
  • Head Height 0.067" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list