Skip Content
Discontinued with Replacement
MACH SCR FLAT SS 4-40X1/4 L PK80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR FLAT SS 4-40X1/4 L PK80

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2AA54
  • Mfr. Model # 2AA54
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
MACH SCR 304 CSK PH 4-40X1/4

Price: NA

Technical Specs

  • Finish Plain
  • Package Quantity 100
  • Item Machine Screw
  • Length 1/4"
  • Thread Size 4-40
  • Material 18-8 Stainless Steel
  • Driver Size #1
  • Head Angle (Deg.) 82-80
  • Drive Type Phillips
  • Head Dia. 0.212"-0.191"
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.067" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list