Discontinued with Replacement
MACH SCR FLAT SS 4-40X1/2 L PK66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR FLAT SS 4-40X1/2 L PK66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2AA62
  • Mfr. Model # 2AA62
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
MACH SCR 304 CSK PH 4-40X1/2

Your Price: NA

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Item Machine Screw
  • Length 1/2"
  • Head Angle (Deg.) 82-80
  • Driver Size #1
  • Head Type Flat
  • Drive Type Phillips
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.212"-0.191"
  • Head Height 0.067" (Ref)
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list