Skip Content
MACH SCR FLAT SS 10-32X1/2 L PK59 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR FLAT SS 10-32X1/2 L PK59

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2AU83
  • Mfr. Model # 2AU83
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Length 1/2"
  • Package Quantity 100
  • Drive Type Slotted
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.116" (Ref)
  • Head Dia. 0.362"-0.333"
  • System of Measurement Inch
  • Dia./Thread Size #10-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list