Skip Content
Discontinued with Replacement
MACH SCR FLAT SS 10-24X1/2 L PK150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR FLAT SS 10-24X1/2 L PK150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2AB61
  • Mfr. Model # 2AB61
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
MACH SCR 304 CSK PH 10-24X1/2

Price: NA

Technical Specs

  • Finish Plain
  • Length 1/2"
  • Item Machine Screw
  • Material 18-8 Stainless Steel
  • Thread Size 10-24
  • Driver Size #2
  • Package Quantity 100
  • Drive Type Phillips
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Head Height 0.116" (Ref)
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.362"-0.333"
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list