Skip Content
Discontinued with Replacement
MACH SCR,FLAT,6-32X1 1/2 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR,FLAT,6-32X1 1/2 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MU76
  • Mfr. Model # 1MU76
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs
Suggested Replacement Product
MACH SCR ZP CSK PH 6-32X1.1/2

Price: NA

Technical Specs

  • Item Machine Screw
  • Finish Zinc-Plated
  • Length 1-1/2"
  • Package Quantity 100
  • Material Carbon Steel
  • Thread Size 6-32
  • Driver Size #2
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ANSI B18.6.3
  • Drive Type Phillips
  • Head Type Flat
  • Rockwell Hardness B70
  • Head Height 0.083" (Ref)
  • Head Dia. 0.262"-0.238"
  • Dia./Thread Size #6-32
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list