MACH SCR FLAT 10-32X1 1/2 L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MACH SCR FLAT 10-32X1 1/2 L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2AE13
  • Mfr. Model # 2AE13
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Machine Screw
  • Finish Plain
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Length 1-1/2"
  • Driver Size #2
  • Head Angle (Deg.) 82-80
  • Drive Type Phillips
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.362"-0.333"
  • Head Height 0.116" (Ref)
  • Dia./Thread Size #10-32
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list