Skip Content
MACH SCR,BTN,1/4-20X1 1/2 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR,BTN,1/4-20X1 1/2 L,PK 100

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JB71
  • Mfr. Model # 5JB71
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Finish Zinc-Plated
  • Material Carbon Steel
  • Item Machine Screw
  • Length 1-1/2"
  • Package Quantity 100
  • Thread Size 1/4-20
  • Drive Type Torx
  • Driver Size T27
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Button
  • Head Dia. 0.437"
  • Head Height 0.101"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list