MACH SCR BRS RND SLT 8-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS RND SLT 8-32X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48210.016.0100
  • Mfr. Model # U48210.016.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 6.129 lbs

Technical Specs

  • Package Quantity 50
  • Drive Type Slotted
  • Length 1"
  • Material Brass
  • Item Machine Screw
  • Driver Size 0.045" - 0.054"
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.287" - 0.309"
  • Head Type Round
  • Head Height 0.107" - 0.120"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list