MACH SCR BRS RND SLT 8-32X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS RND SLT 8-32X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48210.016.0125
  • Mfr. Model # U48210.016.0125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 7.231 lbs

Technical Specs

  • Material Brass
  • Item Machine Screw
  • Length 1-1/4"
  • Package Quantity 50
  • Drive Type Slotted
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.287" - 0.309"
  • Driver Size 0.045" - 0.054"
  • Head Type Round
  • Head Height 0.107" - 0.120"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list