Skip Content
MACH SCR BRS RND SLT 6-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS RND SLT 6-32X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48210.013.0100
  • Mfr. Model # U48210.013.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 3.968 lbs

Technical Specs

  • Length 1"
  • Package Quantity 100
  • Item Machine Screw
  • Driver Size 0.039" - 0.048"
  • Material Brass
  • Drive Type Slotted
  • Head Type Round
  • Head Height 0.103"
  • Head Dia. 0.260"
  • Meets/Exceeds ASME B18.6.3
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list