Skip Content
MACH SCR BRS RND SLT 6-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS RND SLT 6-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48210.013.0025
  • Mfr. Model # U48210.013.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 1.565 lbs

Technical Specs

  • Item Machine Screw
  • Package Quantity 100
  • Length 1/4"
  • Material Brass
  • Drive Type Slotted
  • Driver Size 0.039" - 0.048"
  • Head Type Round
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.260"
  • Head Height 0.103"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list