Skip Content
MACH SCR BRS RND SLT 6-32X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS RND SLT 6-32X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48210.013.0125
  • Mfr. Model # U48210.013.0125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 4.674 lbs

Technical Specs

  • Length 1-1/4"
  • Item Machine Screw
  • Package Quantity 100
  • Material Brass
  • Driver Size 0.039" - 0.048"
  • Drive Type Slotted
  • Head Type Round
  • Head Dia. 0.260"
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.103"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list