Skip Content
MACH SCR BRS RND SLT 4-40X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS RND SLT 4-40X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48210.011.0150
  • Mfr. Model # U48210.011.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 3.66 lbs

Technical Specs

  • Length 1-1/2"
  • Material Brass
  • Item Machine Screw
  • Package Quantity 100
  • Drive Type Slotted
  • Head Dia. 0.211"
  • Head Type Round
  • Driver Size 0.031" - 0.039"
  • Meets/Exceeds ASME B18.6.3
  • Head Height 0.086"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #4-40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list