MACH SCR BRS RND SLT 10-24X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS RND SLT 10-24X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU48210.019.0250
  • Mfr. Model # U48210.019.0250
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1016
  • Shipping Weight 23.369 lbs

Technical Specs

  • Material Brass
  • Package Quantity 50
  • Item Machine Screw
  • Length 2-1/2"
  • Drive Type Slotted
  • Head Type Round
  • Driver Size 0.056" - 0.067"
  • Meets/Exceeds ASME B18.6.3
  • Head Dia. 0.334" - 0.359"
  • Head Height 0.123" - 0.137"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list