Skip Content
MACH SCR BRS PAN SLT M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.060.0020
  • Mfr. Model # M48040.060.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 13.889 lbs

Technical Specs

  • Item Machine Screw
  • Length 20mm
  • Material Brass
  • Package Quantity 10
  • Tensile Strength (PSI) 370 N/mm2
  • Thread Size M6 x 1mm
  • Driver Size 1.6mm
  • Drive Type Slotted
  • Head Dia. 12mm
  • Meets/Exceeds DIN 85A
  • Head Type Pan
  • Head Height 3.6 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list