Skip Content
MACH SCR BRS PAN SLT M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.060.0010
  • Mfr. Model # M48040.060.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 9.7 lbs

Technical Specs

  • Length 10mm
  • Item Machine Screw
  • Material Brass
  • Package Quantity 25
  • Driver Size 1.6mm
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Thread Size M6 x 1mm
  • Head Type Pan
  • Meets/Exceeds DIN 85A
  • Head Dia. 12mm
  • Head Height 3.6 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list