MACH SCR BRS PAN SLT M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS PAN SLT M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.050.0008
  • Mfr. Model # M48040.050.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 6.016 lbs

Technical Specs

  • Length 8mm
  • Package Quantity 25
  • Item Machine Screw
  • Material Brass
  • Tensile Strength (PSI) 53,663 PSI
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Meets/Exceeds D85
  • Head Dia. 10mm
  • Head Type Pan
  • Head Height 3 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list