Skip Content
MACH SCR BRS PAN SLT M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.050.0016
  • Mfr. Model # M48040.050.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 8.157 lbs

Technical Specs

  • Length 16mm
  • Material Brass
  • Item Machine Screw
  • Package Quantity 25
  • Tensile Strength (PSI) 53,663 PSI
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Meets/Exceeds D85
  • Head Dia. 10mm
  • Head Height 3 mm
  • Head Type Pan
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list