Skip Content
MACH SCR BRS PAN SLT M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.040.0006
  • Mfr. Model # M48040.040.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 2.646 lbs

Technical Specs

  • Item Machine Screw
  • Length 6mm
  • Material Brass
  • Tensile Strength (PSI) 370 N/mm2
  • Package Quantity 50
  • Drive Type Slotted
  • Thread Size M4 x 0.7mm
  • Head Type Pan
  • Driver Size 1mm
  • Meets/Exceeds DIN 85A
  • Head Dia. 8mm
  • Head Height 2.4 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list