Skip Content
MACH SCR BRS PAN SLT M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.040.0020
  • Mfr. Model # M48040.040.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 5.512 lbs

Technical Specs

  • Item Machine Screw
  • Package Quantity 25
  • Material Brass
  • Length 20mm
  • Tensile Strength (PSI) 370 N/mm2
  • Thread Size M4 x 0.7mm
  • Driver Size 1mm
  • Drive Type Slotted
  • Head Dia. 8mm
  • Head Type Pan
  • Meets/Exceeds DIN 85A
  • Head Height 2.4 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list