Skip Content
MACH SCR BRS PAN SLT M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.040.0016
  • Mfr. Model # M48040.040.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 4.409 lbs

Technical Specs

  • Length 16mm
  • Item Machine Screw
  • Material Brass
  • Tensile Strength (PSI) 53,663 PSI
  • Package Quantity 50
  • Drive Type Slotted
  • Thread Size M4-0.7
  • Driver Size 1mm
  • Head Type Pan
  • Head Dia. 8mm
  • Meets/Exceeds D85
  • Head Height 2.4 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list