MACH SCR BRS PAN SLT M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR BRS PAN SLT M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.040.0012
  • Mfr. Model # M48040.040.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 4.059 lbs

Technical Specs

  • Length 12mm
  • Item Machine Screw
  • Package Quantity 50
  • Material Brass
  • Tensile Strength (PSI) 370 N/mm2
  • Drive Type Slotted
  • Driver Size 1mm
  • Head Type Pan
  • Meets/Exceeds DIN 85A
  • Head Dia. 8mm
  • Head Height 2.4 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list