Skip Content
MACH SCR BRS PAN SLT M3-0.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR BRS PAN SLT M3-0.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM48040.030.0025
  • Mfr. Model # M48040.030.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1020
  • Shipping Weight 3.307 lbs

Technical Specs

  • Length 25mm
  • Material Brass
  • Item Machine Screw
  • Package Quantity 25
  • Tensile Strength (PSI) 370 N/mm2
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Head Type Pan
  • Meets/Exceeds DIN 85A
  • Head Dia. 6mm
  • Head Height 1.8 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list